- 2" x 1/4" Sch80 Bull Plug w/Tap Zinc Plated
| Length | 4 in |
| Component Material | Green Cap |
| Male Thread | NPT |
| Material | Zinc Plated Schedule 80 |
| Male Thread Size | 2 x 1/4 in |
| Weight | 2.6 LB |
| Length | 4 in |
| Component Material | Green Cap |
| Male Thread | NPT |
| Material | Zinc Plated Schedule 80 |
| Male Thread Size | 2 x 1/4 in |
| Weight | 2.6 LB |