- 1/8" RECTUS 21 NIPPLE, 6MM BARB BRA
| Interchange | BR Series |
| Material | Brass |
| Series | DQC BR-Series |
| Connection | Hose Barb |
| Temperature Range [Min] | -40 °F |
| Burst Pressure | 7000 PSI |
| O.D. [Max] | 0.35 in |
| Operating Pressure [Max] | 300 PSI |
| Hex Size | 9/16 in |
| Length | 1.26 in |
| Size | 1/8 in |
| Weight | 0.03 LB |

