Skip to content Skip to navigation menu
Dixon Valve & CouplingBS1002-100-200

BS1002-100-200

100 Mesh Filter Strainer Overscreen
Item #105346532
  • 100 Mesh Filter Strainer Overscreen
Dixon Valve & CouplingBS1002-100-200
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 100 Mesh Filter Strainer Overscreen
Material 316 Stainless Steel
Size 1 to 2 in, Square Mesh 100
Micron Rating 140
Weight 0.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison