- 2.5"-3" 100 Mesh Long Overscreen
| Material | 316 Stainless Steel |
| Micron Rating | 140 |
| Size | 2 1/2 to 3 in, Square Mesh 100 |
| Weight | 1.5 LB |
| Material | 316 Stainless Steel |
| Micron Rating | 140 |
| Size | 2 1/2 to 3 in, Square Mesh 100 |
| Weight | 1.5 LB |