- 60 Mesh Filter Strainer Overscreen
| Micron Rating | 229 |
| Material | 316 Stainless Steel |
| Size | 2 1/2 to 3 in, Square Mesh 60 |
| Weight | 0.6 LB |
| Micron Rating | 229 |
| Material | 316 Stainless Steel |
| Size | 2 1/2 to 3 in, Square Mesh 60 |
| Weight | 0.6 LB |