- 1 in Size
- Brass Material
- Female NPT Connection
- PTFE Seat
features
- Full port
- Female NPT ends
- Blow-out proof stem
- ISO 5211 mounting pad
| Temperature Range [Max] | 320 °F |
| Pressure Range [Max] | 700 PSI |
| Operating Pressure [Max] | 600 PSI WOG |
| Connection | Female NPT |
| Material | Brass |
| Pressure Range [Min] | 600 PSI |
| Seat | PTFE |
| Size | 1 in |
| Weight | 1.88 LB |

