- 1 1/2 in Size
- CF8M Stainless Steel Material
- Female NPT Connection
- RTFE Seat
features
- Full portFNPT end connectionBlow-out proof stem
| Pressure Range [Min] | 800 PSI |
| Seal | PTFE |
| Temperature Range [Max] | 350 °F |
| Pressure Range [Max] | 1000 PSI |
| Type | Ball |
| Operating Pressure [Max] | 1000 PSI WOG |
| Material | CF8M Stainless Steel |
| Size | 1 1/2 in |
| Connection | Female NPT |
| Seat | RTFE |
| Weight | 4.23 LB |

