Dixon Valve & Coupling
BV2IGN15033-A
CF8M Stainless Steel 3 Piece Industrial Socket Weld Ball Valve
Item #116004141
- 1 1/2 in Size
- CF8M Stainless Steel Material
- Socket Weld Connection
- 15% Glass Reinforced RTFE Seat
features
- Full port
- FNPT end connection
- Blow out proof stem
- Live-loaded stem packing
- Swing out design for easy maintenance
| Size | 1 1/2 in |
| Pressure Rating | 1000 PSI WOG at 65 °F |
| Material | CF8M Stainless Steel |
| Seat | 15% Glass Reinforced RTFE |
| Connection | Socket Weld |
| Temperature Range [Max] | 400 °F |
| Length | 4.4 in |
| Port | Full |
| Weight | 0.0 LB |
