- 1" NPSH AL BALL VLV NOZZLE SINGLE GALLONAGE, 95 GPM
features
- PTFE hard-coated for greater corrosion resistance and durability
- Lightweight and easily maneuvered
- Full-time ball bearing swivel base
- Metal ball with non-stick Delrin seats
- 1-1/16 waterway
| Size | 1 in |
| Material | Aluminum |
| Flow [Max] | 95 gpm 100 PSI |
| Thread | NPSH |
| Weight | 0.0 LB |

