Dixon Valve & Coupling
C12V
2" Painted Std Coupling w/FKM Gskt Ductile Iron, #7001-G200E
Item #117100806
- 2" Painted Std Coupling w/FKM Gskt Ductile Iron, #7001-G200E
applications
- Designed for a wide range of applications including commercial/industrial construction mining and process piping.
features
- Housing design allows for optimum strength without excessive casting weight
- Comparable to Victaulic's 77 and Grinnell's 7001
| Seal | FKM |
| Material | Ductile Iron |
| Operating Pressure [Max] | 1000 PSI at 70 °F |
| Pipe O.D. | 2.38 in |
| End Load [Max] | 4430 lbs |
| Weight | 0.0 LB |
