Dixon Valve & Coupling
C6100F1216
Straight Flange x Male JIC Carbon Steel Hydraulic Adapter
Item #116004167
- Code 61 Carbon Steel Material
| Style | Code 61 |
| Thread | JIC |
| Material | Code 61 Carbon Steel |
| Flange Size | 1 in |
| Thread Size | 1 1/16-12 |
| Tube O.D. | 3/4 in |
| Weight | 1.005 LB |
