Dixon Valve & Coupling
C6100F2024
Straight Flange x Male JIC Carbon Steel Hydraulic Adapter
Item #116004139
- Code 61 Carbon Steel Material
| Flange Size | 1 1/2 in |
| Style | Code 61 |
| Tube O.D. | 1 1/4 in |
| Material | Code 61 Carbon Steel |
| Thread Size | 1 5/8-12 |
| Thread | JIC |
| Weight | 1.99 LB |
