Dixon Valve & Coupling
C611044040NPT
Code 61 Hyd 4-Bolt Flat Face Flange CS 2-1/2"-8 NPTF Thread, Port & Pad
Item #116004107
- Code 61 Hyd 4-Bolt Flat Face Flange CS 2-1/2"-8 NPTF Thread, Port & Pad
applications
- Flange adapters for hydraulic systems make installation of components easier especially in applications with limited space.
features
- Standard pressure
- Flanges are constructed with an O-ring seal to eliminate leakage
- Flat face flange must be used with O-ring flange
- No bolt kit is included with flat face flange
| Material | Code 61 Carbon Steel |
| Port | 2-1/2 in |
| Operating Pressure [Max] | 2500 PSI, 17.5 MPa |
| Thread Size | 2 1/2-8 |
| Style | Code 61 |
| Thread | NPTF |
| Fitting Type | Flat Face |
| Weight | 3.92 LB |
