Dixon Valve & Coupling
C6143K1616NPT
Code 61 Hyd 4-Bolt O'Ring Flange CS 1"-11.5 NPTF Thread Port & Pad
Item #116004132
- Code 61 Hyd 4-Bolt O'Ring Flange CS 1"-11.5 NPTF Thread Port & Pad
applications
- Flange adapters for hydraulic systems make installation of components easier especially in applications with limited space.
features
- Standard pressure
- Flanges are constructed with an O-ring seal to eliminate leakage
- Includes bolt kit with Nitrile Rubber O-ring
| Operating Pressure [Max] | 4600 PSI, 32 MPa |
| Port | 1 in |
| Material | Code 61 Carbon Steel |
| Thread | NPTF |
| Style | Code 61 |
| Thread Size | 1-11 1/2 |
| Fitting Type | O-Ring |
| Weight | 1.02 LB |
