Dixon Valve & Coupling
C6143K4040NPT
Code 61 Hyd 4-Bolt O'Ring Flange CS 2-1/2"-8 NPTF Thd Port & Pad
Item #116004128
- Code 61 Hyd 4-Bolt O'Ring Flange CS 2-1/2"-8 NPTF Thd Port & Pad
applications
- Flange adapters for hydraulic systems make installation of components easier especially in applications with limited space.
features
- Standard pressure
- Flanges are constructed with an O-ring seal to eliminate leakage
- Includes bolt kit with Nitrile Rubber O-ring
| Fitting Type | O-Ring |
| Operating Pressure [Max] | 2500 PSI, 17.5 MPa |
| Style | Code 61 |
| Thread Size | 2 1/2-8 |
| Port | 2-1/2 in |
| Thread | NPTF |
| Material | Code 61 Carbon Steel |
| Weight | 3.65 LB |
