Dixon Valve & Coupling
C6145F3232
45° Flange x Male JIC Carbon Steel Hydraulic Adapter
Item #116004122
- Code 61 Carbon Steel Material
| Flange Size | 2 in |
| Tube O.D. | 2 in |
| Material | Code 61 Carbon Steel |
| Male Thread | JIC |
| Style | Code 61 |
| Male Thread Size | 2 1/2-12 |
| Weight | 3.5 LB |
