Dixon Valve & Coupling
C61610808PSW
Code 61 Hyd 4-Bolt Flat Face Flange CS Pipe Socket Weld 1/2" Port & Pad
Item #116004581
- Code 61 Hyd 4-Bolt Flat Face Flange CS Pipe Socket Weld 1/2" Port & Pad
applications
- Flange adapters for hydraulic systems make installation of components easier especially in applications with limited space.
features
- Standard pressure
- Flanges are constructed with an O-ring seal to eliminate leakage
- Flat face flange must be used with O-ring flange
- No bolt kit is included with flat face flange
| Fitting Type | Flat Face |
| Material | Code 61 Carbon Steel |
| Port | 1/2 in |
| Operating Pressure [Max] | 5000 PSI, 35 MPa |
| Style | Code 61 |
| Weight | 0.535 LB |
