Dixon Valve & Coupling
C6190F1216
90° Flange x Male JIC Carbon Steel Hydraulic Adapter
Item #116004591
- Code 61 Carbon Steel Material
| Tube O.D. | 3/4 in |
| Material | Code 61 Carbon Steel |
| Flange Size | 1 in |
| Style | Code 61 |
| Male Thread Size | 1 1/16-12 |
| Male Thread | JIC |
| Weight | 1.06 LB |
