Dixon Valve & Coupling
C6200F1620
Straight Flange x Male JIC Carbon Steel Hydraulic Adapter
Item #116004588
- Code 62 Carbon Steel Material
| Flange Size | 1 1/4 in |
| Thread Size | 1 5/16-12 |
| Style | Code 62 |
| Material | Code 62 Carbon Steel |
| Tube O.D. | 1 in |
| Thread | JIC |
| Weight | 1.35 LB |
