Dixon Valve & Coupling
C6200F2024
Straight Flange x Male JIC Carbon Steel Hydraulic Adapter
Item #116004585
- Code 62 Carbon Steel Material
| Thread Size | 1 5/8-12 |
| Thread | JIC |
| Style | Code 62 |
| Tube O.D. | 1 1/4 in |
| Material | Code 62 Carbon Steel |
| Flange Size | 1 1/2 in |
| Weight | 2.15 LB |
