Dixon Valve & Coupling
C6200F3224
Straight Flange x Male JIC Carbon Steel Hydraulic Adapter
Item #116004529
- Code 62 Carbon Steel Material
| Style | Code 62 |
| Thread | JIC |
| Thread Size | 2 1/2-12 |
| Tube O.D. | 2 in |
| Flange Size | 1 1/2 in |
| Material | Code 62 Carbon Steel |
| Weight | 3.26 LB |
