- Split Flange Kit Type
- Code 62 Carbon Steel Material
features
- Silver trivalent finish for high corrosion resistance
- Includes 2 split flange halves 4 hex head screws and lock washers and 1 Nitrile Rubber O-ring
| Size | 1 1/4 in |
| Material | Code 62 Carbon Steel |
| Style | Code 62 |
| Weight | 2.355 LB |

