Skip to content Skip to navigation menu
Dixon Valve & CouplingC6232-SFKIT

C6232-SFKIT

Code 62 Carbon Steel Hydraulic Split Flange Kit
Item #116004533
  • Split Flange Kit Type
  • Code 62 Carbon Steel Material
Dixon Valve & CouplingC6232-SFKIT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Split Flange Kit Type
  • Code 62 Carbon Steel Material

features

  • Silver trivalent finish for high corrosion resistance
  • Includes 2 split flange halves 4 hex head screws and lock washers and 1 Nitrile Rubber O-ring
Size 2 in
Material Code 62 Carbon Steel
Style Code 62
Weight 6.685 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison