Dixon Valve & Coupling
C6245F2020
45° Flange Elbow x Male JIC Carbon Steel Hydraulic Adapter
Item #116004559
- Code 62 Carbon Steel Material
| Material | Code 62 Carbon Steel |
| Style | Code 62 |
| Male Thread Size | 1 5/8-12 |
| Male Thread | JIC |
| Flange Size | 1 1/4 in |
| Tube O.D. | 1 1/4 in |
| Weight | 1.38 LB |
