Dixon Valve & Coupling
C62491212SAE
Code 62 Hyd 4-Bolt Flat Face Flange CS 3/4" SAE Port & Pad, 1-1/16" UNF
Item #116004549
- Code 62 Hyd 4-Bolt Flat Face Flange CS 3/4" SAE Port & Pad, 1-1/16" UNF
applications
- Flange adapters for hydraulic systems make installation of components easier especially in applications with limited space.
features
- High pressure
- Flanges are constructed with an O-ring seal to eliminate leakage
- Flat face flange must be used with O-ring flange
- No bolt kit is included with flat face flange
| Operating Pressure [Max] | 6000 PSI, 40 MPa |
| Style | Code 62 |
| Material | Code 62 Carbon Steel |
| Thread | UN / UNF-2b |
| Fitting Type | Flat Face |
| Port | 3/4 in |
| Thread Size | 1 1/16-12 |
| Weight | 1.205 LB |
