Dixon Valve & Coupling
C6290F1620
90° Flange Elbow x Male JIC Carbon Steel Hydraulic Adapter
Item #116004658
- Code 62 Carbon Steel Material
| Flange Size | 1 1/4 in |
| Tube O.D. | 1 in |
| Male Thread Size | 1 5/16-12 |
| Style | Code 62 |
| Material | Code 62 Carbon Steel |
| Male Thread | JIC |
| Weight | 2.1 LB |
