- 4-1/2" Alum Hardcoat Cap w/ Cable,
| Size | 4 1/2 in |
| Female Thread | NST (NH) |
| Material | Hardcoat Aluminum |
| Lug | Rocker Lug |
| Type | Cap |
| Weight | 4.0 LB |
| Size | 4 1/2 in |
| Female Thread | NST (NH) |
| Material | Hardcoat Aluminum |
| Lug | Rocker Lug |
| Type | Cap |
| Weight | 4.0 LB |