- 6" NST CAP W/CHAIN, ALUM
- LH
| Type | Cap |
| Female Thread | NST (NH) |
| Material | Hardcoat Aluminum |
| Lug | Long Handle |
| Size | 6 in |
| Weight | 4.887 LB |
| Type | Cap |
| Female Thread | NST (NH) |
| Material | Hardcoat Aluminum |
| Lug | Long Handle |
| Size | 6 in |
| Weight | 4.887 LB |