- 6" Alum Hardcoat Cap w/ Cable,
| Female Thread | NST (NH) |
| Material | Hardcoat Aluminum |
| Lug | Rocker Lug |
| Type | Cap |
| Size | 6 in |
| Weight | 3.3 LB |
| Female Thread | NST (NH) |
| Material | Hardcoat Aluminum |
| Lug | Rocker Lug |
| Type | Cap |
| Size | 6 in |
| Weight | 3.3 LB |