- Brass Material
features
- Drop clappers provide unobstructed waterway The flush design is desirable when appearance is a factor.
| Type | Hydrant Connection |
| End Type | 2-Way |
| Outlet | 6 in Female NPT |
| Inlet Size | (2) 2 1/2 in Female NPT |
| Material | Brass |
| Weight | 20.0 LB |

