- 1-1/4" ID, 304SS Crimp Ferrule
| I.D. | 1.75 in, 44.45 mm |
| Material | 304 Stainless Steel |
| Wall Thickness | 0.06 in |
| Operating Pressure [Max] | 250 PSIG With King Crimp Cam amp Groove, 350 PSIG With King Crimp ST Nipple |
| Length | 2 13/16 in |
| Weight | 0.271 LB |
| I.D. | 1.75 in, 44.45 mm |
| Material | 304 Stainless Steel |
| Wall Thickness | 0.06 in |
| Operating Pressure [Max] | 250 PSIG With King Crimp Cam amp Groove, 350 PSIG With King Crimp ST Nipple |
| Length | 2 13/16 in |
| Weight | 0.271 LB |