- 1-1/4" ID, CS Crimp Style Ferrule
| Length | 2 13/16 in |
| Operating Pressure [Max] | 250 PSIG With King Crimp Cam amp Groove, 350 PSIG With King Crimp ST Nipple |
| Material | Carbon Steel |
| Wall Thickness | 0.06 in |
| I.D. | 1.81 in, 46.05 mm |
| Weight | 0.24 LB |
| Length | 2 13/16 in |
| Operating Pressure [Max] | 250 PSIG With King Crimp Cam amp Groove, 350 PSIG With King Crimp ST Nipple |
| Material | Carbon Steel |
| Wall Thickness | 0.06 in |
| I.D. | 1.81 in, 46.05 mm |
| Weight | 0.24 LB |