- 1-1/4" ID CS Crimp Style Ferrule
| Wall Thickness | 0.06 in |
| Length | 2 13/16 in |
| Material | Carbon Steel |
| Operating Pressure [Max] | 250 PSIG With King Crimp Cam amp Groove, 350 PSIG With King Crimp ST Nipple |
| I.D. | 1.88 in, 47.63 mm |
| Weight | 0.25 LB |
| Wall Thickness | 0.06 in |
| Length | 2 13/16 in |
| Material | Carbon Steel |
| Operating Pressure [Max] | 250 PSIG With King Crimp Cam amp Groove, 350 PSIG With King Crimp ST Nipple |
| I.D. | 1.88 in, 47.63 mm |
| Weight | 0.25 LB |