- 4" ID CS Heavy Duty Crimp Ferrule
| I.D. | 4.81 in, 122.25 mm |
| Material | Carbon Steel |
| Wall Thickness | 0.12 in, 3.05 mm |
| Operating Pressure [Max] | 400 PSI |
| Length | 4 in, 102 mm |
| Weight | 2.312 LB |
| I.D. | 4.81 in, 122.25 mm |
| Material | Carbon Steel |
| Wall Thickness | 0.12 in, 3.05 mm |
| Operating Pressure [Max] | 400 PSI |
| Length | 4 in, 102 mm |
| Weight | 2.312 LB |