- 1-1/2" NY FIRE DEPT THREAD
features
- Provides consistent volume at any spray angleAdjusts from Straight Stream to FogStandard flow
| Size | 1 1/2 in |
| Type | Fog Nozzle |
| Material | Polycarbonate |
| Flow [Max] | 90 Spray gpm At 100 PSI 75 |
| Thread | NYFD |
| Operating Pressure [Max] | 100 PSI (Water Only) at 70 °F |
| Weight | 0.45 LB |

