Skip to content Skip to navigation menu
Dixon Valve & CouplingCFS800-4CS

CFS800-4CS

8" CS Crimp Style ShortFrac Ferrule
Item #110878718
  • 8" CS Crimp Style ShortFrac Ferrule
Dixon Valve & CouplingCFS800-4CS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8" CS Crimp Style ShortFrac Ferrule
Length 4.25 in
Wall Thickness 0.12 in
Material Carbon Steel
I.D. 9 in
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison