- 1/4" MOLD NIPPLE, 1/8" M-NPTF, BRAS
| Hex Size | 7/16 in |
| Thread | Male NPTF |
| Thread Size | 1/8-27 |
| Interchange | Industrial Mold Interchange |
| O.D. [Max] | 0.51 in, 12.9 mm |
| Connection | Male Pipe Thread |
| Series | DQC CM-Series |
| Length | 2.5 in, 63.5 mm |
| Temperature Range [Min] | -90 °F |
| Size | 1/4 in |
| Material | Brass |
| Weight | 0.2 LB |

