- 3/8" MOLD NIPPLE, 1/4" M-NPTF, BRAS
| O.D. [Max] | 0.65 in, 16.5 mm |
| Series | CM-Series |
| Thread | Male NPTF |
| Size | 3/8 in |
| Hex Size | 9/16 in |
| Material | Brass |
| Thread Size | 1/4-18 |
| Temperature Range [Min] | -90 °F |
| Length | 5.5 in, 139.7 mm |
| Weight | 0.2 LB |
| O.D. [Max] | 0.65 in, 16.5 mm |
| Series | CM-Series |
| Thread | Male NPTF |
| Size | 3/8 in |
| Hex Size | 9/16 in |
| Material | Brass |
| Thread Size | 1/4-18 |
| Temperature Range [Min] | -90 °F |
| Length | 5.5 in, 139.7 mm |
| Weight | 0.2 LB |