- 2 5/8 in Length
- Carbon Steel Material
| I.D. | 1.75 in, 44.45 mm |
| Operating Pressure [Max] | 250 PSIG with King Crimp Cam amp Groove, 300 PSIG with King Crimp ST Nipple |
| Material | Carbon Steel |
| Length | 2 5/8 in |
| Wall Thickness | 0.06 in |
| Weight | 0.233 LB |
| I.D. | 1.75 in, 44.45 mm |
| Operating Pressure [Max] | 250 PSIG with King Crimp Cam amp Groove, 300 PSIG with King Crimp ST Nipple |
| Material | Carbon Steel |
| Length | 2 5/8 in |
| Wall Thickness | 0.06 in |
| Weight | 0.233 LB |