- 3 3/4 in Length
- Aluminum Material
| Material | Aluminum |
| Operating Pressure [Max] | 125 PSIG with King Crimp Cam amp Groove, 200 PSIG with King Crimp ST Nipple |
| Length | 3 3/4 in |
| Wall Thickness | 0.09 in |
| I.D. | 4 in, 101.60 mm |
| Weight | 0.397 LB |
| Material | Aluminum |
| Operating Pressure [Max] | 125 PSIG with King Crimp Cam amp Groove, 200 PSIG with King Crimp ST Nipple |
| Length | 3 3/4 in |
| Wall Thickness | 0.09 in |
| I.D. | 4 in, 101.60 mm |
| Weight | 0.397 LB |