Skip to content Skip to navigation menu
Dixon Valve & CouplingCS400-11AL

CS400-11AL

King Crimp® Style Aluminum 3 3/4 in Sleeve
Item #117101060
  • 3 3/4 in Length
  • Aluminum Material
Dixon Valve & CouplingCS400-11AL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 3/4 in Length
  • Aluminum Material
I.D. 4.94 in
Wall Thickness 0.09 in
Material Aluminum
Length 3 3/4 in
Weight 0.501 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison