Skip to content Skip to navigation menu
Carbon Steel 1.25 in Short Crimp Sleeve

CSS075-3CS

Carbon Steel 1.25 in Short Crimp Sleeve
Item #117101062
  • 1.25 in Length
  • Carbon Steel Material
Carbon Steel 1.25 in Short Crimp Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.25 in Length
  • Carbon Steel Material

features

  • A reliable alternative to band clamps
Length 1.25 in
Material Carbon Steel
Wall Thickness 0.06 in
I.D. 1.19 in
Weight 0.072 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison