- 1 3/4 in Length
- Carbon Steel Material
features
- A reliable alternative to band clamps
| Material | Carbon Steel |
| I.D. | 2.13 in |
| Length | 1 3/4 in |
| Wall Thickness | 0.06 in |
| Weight | 0.195 LB |
| Material | Carbon Steel |
| I.D. | 2.13 in |
| Length | 1 3/4 in |
| Wall Thickness | 0.06 in |
| Weight | 0.195 LB |