- 2 5/8 in Length
- Carbon Steel Material
features
- A reliable alternative to band clamps
| I.D. | 3.56 in |
| Wall Thickness | 0.09 in |
| Material | Carbon Steel |
| Length | 2 5/8 in |
| Weight | 0.74 LB |
| I.D. | 3.56 in |
| Wall Thickness | 0.09 in |
| Material | Carbon Steel |
| Length | 2 5/8 in |
| Weight | 0.74 LB |