- 3 15/32 in Length
- Carbon Steel Material
features
- A reliable alternative to band clamps
| Length | 3 15/32 in |
| Wall Thickness | 0.09 in |
| Material | Carbon Steel |
| I.D. | 4.63 in |
| Weight | 1.25 LB |
| Length | 3 15/32 in |
| Wall Thickness | 0.09 in |
| Material | Carbon Steel |
| I.D. | 4.63 in |
| Weight | 1.25 LB |