| O.D. [Max] | 2.76 in, 70 mm |
| Operating Pressure [Max] | 4400 PSI, 300 Bar |
| Temperature Range [Min] | -40 °F |
| Material | Steel |
| Series | CVV-Series |
| Thread Size | 1 1/4-11 |
| Thread | Female BSPP |
| Size | 1 1/4 in |
| Length | 5.91 in, 150 mm |
| Burst Pressure | 17600 PSI, 1200 bar |
| Weight | 4.3 LB |

