Skip to content Skip to navigation menu
Dixon Valve & CouplingCWG-S-3.00-25

CWG-S-3.00-25

304 Stainless Steel 25 ft Continuous Spring Guard
Item #106345198
  • 25 ft Length
  • 304 Stainless Steel Material
Dixon Valve & CouplingCWG-S-3.00-25
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 ft Length
  • 304 Stainless Steel Material

features

  • Protects hose from external abrasion and help resist over flexingHalf round wire fits tight to hose reducing the potential for snagging
I.D. 3 in
Material 304 Stainless Steel
Length 25 ft
Weight 32.84 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison