- 1/2" ISO-B COUPLER, 1/2" NPTF, 316S
features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
| Length | 2.86 in, 72.6 mm |
| Operating Pressure [Max] | 3500 PSI, 240 bar |
| Thread Size | 1/2-14 |
| Series | DQC H-Series |
| Material | 316 Stainless Steel |
| Weight | 0.0 LB |

