- 1/2" ISO-B NIP, 303V, FDA VITON, NI
features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Hex Size | 1 1/16 in |
| O.D. [Max] | 1.17 in, 29.7 mm |
| Size | 1/2 in |
| Coupling Configuration | Food Grade |
| Interchange | ISO-B Industrial Interchange |
| Temperature Range [Min] | -40 °F |
| Length | 1.94 in, 49.3 mm |
| Series | DQC H-Series |
| Burst Pressure | 16000 PSI, 1100 bar |
| Material | Steel |
| Thread | Female NPTF |
| Thread Size | 1/2-14 |
| Connection | Female Pipe Thread |
| Pipe Thread | NPT / NPTF |
| Weight | 0.2 LB |

