- 2 1/2" RL AL NST ON 3" X 50' YELLOW 800# DJ
| Thread Size | 2 1/2 in |
| Operating Pressure [Max] | 360 PSI |
| Thread | NST (NH) |
| Proof Pressure | 800 PSI |
| Length | 50 ft |
| Service Test Pressure | 400 PSI |
| Color | Yellow |
| Coupling Type | Aluminum Expansion ring |
| Style | Rocker Lug |
| Hose Size | 3 in |
| Weight | 37.4 LB |

